Page 1 of 13

Next

Compare
D6-45TEI-60SBWB

COMPARE

D6-45TEI-60SBWB

Description
D6-45TEI-60SBWB IMPACT TROUGHING IDLER ; 60" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TEI-60SBWB

BDI # 23152316

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-60SBWB

COMPARE

D5-45TEI-60SBWB

Description
D5-45TEI-60SBWB IMPACT TROUGHING IDLER ; 60" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TEI-60SBWB

BDI # 23146798

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20EZI-60SB-5

COMPARE

D5-20EZI-60SB-5

Description
D5-20EZI-60SB-5 EZ SLIDER ; W/IMPACT ROLL 60" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # D5-20EZI-60SB-5

BDI # 23163445

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: 5 Feet Frame Section
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-60SB

COMPARE

D5-45TEI-60SB

Description
D5-45TEI-60SB IMPACT TROUGHING IDLER ; 60" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TEI-60SB

BDI # 23146795

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-CRWR-20.25

COMPARE

D5-CRWR-20.25

Description
D5-CRWR-20.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT

PRECISION PULLEY

Part # D5-CRWR-20.25

BDI # 23163153

Features

Roller Width - Inch: 20.25
Roller Width - Millimeter: 514.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY