D5-FSRI-20.75
Description
D5-FSRI-20.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-20.75
BDI # 23157078
Features
Roller Width - Inch:
20.75
Roller Width - Millimeter:
527.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-RI-18SB
Description
C6-RI-18SB RETURN IDLER ROLLER ; RBR DISC 18" BELT W 6" RLR
Part # C6-RI-18SB
BDI # 23140934
Features
Roller Width - Inch:
20.875
Roller Width - Millimeter:
530.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
457.2
Product Name:
Roller
Belt Width - Inch:
18
C6-LUTE-20.75
Description
C6-LUTE-20.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C6-LUTE-20.75
BDI # 23140859
Features
Roller Width - Inch:
20.75
Roller Width - Millimeter:
527.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-TRFL-20.68
Description
D6-TRFL-20.68 RETURN RETRO ROLLER ; TRANSALL BROACH END
Part # D6-TRFL-20.68
BDI # 23148485
Features
Roller Width - Inch:
20.68
Roller Width - Millimeter:
525.272
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Transall Broach End
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-RI-18SB
Description
C5-RI-18SB RETURN IDLER ROLLER ; RBR DISC 18" BELT W 5" RLR
Part # C5-RI-18SB
BDI # 23142092
Features
Roller Width - Inch:
20.875
Roller Width - Millimeter:
530.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
457.2
Product Name:
Roller
Belt Width - Inch:
18