Page 1 of 48

Next

Compare
D6-CRFL-21.00

COMPARE

D6-CRFL-21.00

Description
D6-CRFL-21.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT

PRECISION PULLEY

Part # D6-CRFL-21.00

BDI # 23165539

Features

Roller Width - Inch: 21
Roller Width - Millimeter: 533.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-45TG-54SB

COMPARE

D5-45TG-54SB

Description
D5-45TG-54SB GRAIN TROUGHING IDLER ; 54" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TG-54SB

BDI # 23146111

Features

Roller Width - Inch: 21
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Offset Center Roll | 19 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TG-54SBWB

COMPARE

D5-45TG-54SBWB

Description
D5-45TG-54SBWB GRAIN TROUGHING IDLER ; 54" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TG-54SBWB

BDI # 23146115

Features

Roller Width - Inch: 21
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 19 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TG-54SB

COMPARE

D5-35TG-54SB

Description
D5-35TG-54SB GRAIN TROUGHING IDLER ; 54" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TG-54SB

BDI # 23154621

Features

Roller Width - Inch: 21
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Offset Center Roll | 19 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TG-54SBWB

COMPARE

D5-35TG-54SBWB

Description
D5-35TG-54SBWB GRAIN TROUGHING IDLER ; 54" BELT W 5" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # D5-35TG-54SBWB

BDI # 23154623

Features

Roller Width - Inch: 21
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 19 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY