Page 1 of 2

Next

Compare
C5-RRD-18

COMPARE

C5-RRD-18

Description
C5-RRD-18 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 18" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-18

BDI # 21978628

Features

Roller Width - Inch: 21.13
Roller Width - Millimeter: 536.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 457.2
Product Name: Roller
Belt Width - Inch: 18

Price Inventory : Available to order
Request A Price QTY
C4-RRD-18-1

COMPARE

C4-RRD-18-1

Description
C4-RRD-18-1 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-18-1

BDI # 21986163

Features

Roller Width - Inch: 21.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
C4-RRD-18-4

COMPARE

C4-RRD-18-4

Description
C4-RRD-18-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-18-4

BDI # 21986165

Features

Roller Width - Inch: 21.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
C5-RRD-18-1

COMPARE

C5-RRD-18-1

Description
C5-RRD-18-1 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C5-RRD-18-1

BDI # 21986198

Features

Roller Width - Inch: 21.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
C5-RRD-18-4

COMPARE

C5-RRD-18-4

Description
C5-RRD-18-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C5-RRD-18-4

BDI # 21986200

Features

Roller Width - Inch: 21.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY