Page 1 of 33

Next

Compare
C4-R-18SB

COMPARE

C4-R-18SB

Description
C4-R-18SB RETURN IDLER ; 18" BELT W 4" RLR

PRECISION PULLEY

Part # C4-R-18SB

BDI # 23147805

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-FL-18SB

COMPARE

B4-FL-18SB

Description
B4-FL-18SB FLAT CARRIER ROLLER ; 18" BELT W 4" RLR

PRECISION PULLEY

Part # B4-FL-18SB

BDI # 23176245

Features

Roller Width - Inch: 21.375
Roller Width - Millimeter: 542.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-F-18SB

COMPARE

B4-F-18SB

Description
B4-F-18SB FLAT CARRIER IDLER ; 18" BELT W 4" RLR

PRECISION PULLEY

Part # B4-F-18SB

BDI # 23179404

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-R-18SB-1

COMPARE

C4-R-18SB-1

Description
C4-R-18SB-1 RETURN IDLER ; 18" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # C4-R-18SB-1

BDI # 23147809

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TU-30SB

COMPARE

C5-20TU-30SB

Description
C5-20TU-30SB TROUGHING IDLER ; UNEQ 30" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20TU-30SB

BDI # 23144073

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY