HE6-10VR-42SB-7
Description
HE6-10VR-42SB-7 V-RETURN IDLER ; 42" BELT W 6" RLR 10DEG
Part # HE6-10VR-42SB-7
BDI # 23160608
Features
Roller Width - Inch:
22.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-42SB-4
Description
E6P-10VR-42SB-4 V-RETURN IDLER ; 42" BELT W 6" RLR 10DEG
Part # E6P-10VR-42SB-4
BDI # 23162172
Features
Roller Width - Inch:
22.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-CIRRD-20SB
Description
C5-CIRRD-20SB RETURN IDLER ; CI 20" BELT W 5" RLR
Part # C5-CIRRD-20SB
BDI # 23148984
Features
Roller Width - Inch:
22
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-CIRI-20SB
Description
C4-CIRI-20SB IMPACT RETURN IDLER ROLLER ; 20" BELT W 4" RLR
Part # C4-CIRI-20SB
BDI # 23176848
Features
Roller Width - Inch:
22
Roller Width - Millimeter:
558.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C5-CIRI-20SB
Description
C5-CIRI-20SB IMPACT RETURN IDLER ROLLER ; 20" BELT W 5" RLR
Part # C5-CIRI-20SB
BDI # 23148949
Features
Roller Width - Inch:
22
Roller Width - Millimeter:
558.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20