Page 1 of 171

Next

Compare
E7P-35TESA-72SB

COMPARE

E7P-35TESA-72SB

Description
E7P-35TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 7" RLR 35DEG

PRECISION PULLEY

Part # E7P-35TESA-72SB

BDI # 23170173

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-20TER-66SB

COMPARE

E7P-20TER-66SB

Description
E7P-20TER-66SB TROUGHING IDLER ; W/REM EB 66" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # E7P-20TER-66SB

BDI # 23167390

Features

Roller Width - Inch: 23.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-20TER-72SB

COMPARE

E7P-20TER-72SB

Description
E7P-20TER-72SB TROUGHING IDLER ; W/REM EB 72" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # E7P-20TER-72SB

BDI # 23167394

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-20TEI-72SBWB

COMPARE

E7P-20TEI-72SBWB

Description
E7P-20TEI-72SBWB IMPACT TROUGHING IDLER ; 72" BELT W 7" RLR 20DEG WIDE BASE

PRECISION PULLEY

Part # E7P20TEI72SBWB

BDI # 23158260

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 87
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-R-24SB

COMPARE

B5-R-24SB

Description
B5-R-24SB IDLER ASSEMBLY ; FOR 24" BELT NEMA B 5" ROLLS

PRECISION PULLEY

Part # B5-R-24SB

BDI # 21455502

Features

Roller Width - Inch: 27.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY