E7P-20TER-66SB
Description
E7P-20TER-66SB TROUGHING IDLER ; W/REM EB 66" BELT W 7" RLR 20DEG
Part # E7P-20TER-66SB
BDI # 23167390
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E6P-20TER-66SB
Description
E6P-20TER-66SB TROUGHING IDLER ; W/REM EB 66" BELT W 6" RLR 20DEG
Part # E6P-20TER-66SB
BDI # 23171180
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HE6P-20TER-66SB
Description
HE6P-20TER-66SB TROUGHING IDLER ; W/REM EB 66" BELT W 6" RLR 20DEG
Part # HE6P-20TER-66SB
BDI # 23161812
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HE7P-20TER-66SB
Description
HE7P-20TER-66SB TROUGHING IDLER ; W/REM EB 66" BELT W 7" RLR 20DEG
Part # HE7P-20TER-66SB
BDI # 23172680
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E7-TE-66SB
Description
E7-TE-66SB TROUGHING IDLER ROLLER ; 66" BELT W 7" RLR
Part # E7-TE-66SB
BDI # 23160952
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1676.4
Product Name:
Roller