D6-35TESA-72SB
Description
D6-35TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 6" RLR 35DEG
Part # D6-35TESA-72SB
BDI # 23161527
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
D5-45TESA-72SB
Description
D5-45TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 5" RLR 45DEG
Part # D5-45TESA-72SB
BDI # 23144522
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
D5-45TE-72SB
Description
D5-45TE-72SB TROUGHING IDLER ; 72" BELT W 5" RLR 45DEG CEMA D
Part # D5-45TE-72SB
BDI # 23146745
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D5-45TESA-72SBWB
Description
D5-45TESA-72SBWB TROUGHING IDLER ; SA 72" BELT W 5" RLR 45DEG WIDE BASE
Part # D545TESA72SBWB
BDI # 23157668
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount
D5-SSRI-26.13
Description
D5-SSRI-26.13 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSRI-26.13
BDI # 23157503
Features
Roller Width - Inch:
26.13
Roller Width - Millimeter:
663.702
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller