Page 1 of 3

Next

Compare
D5-CSRI-26.50

COMPARE

D5-CSRI-26.50

Description
D5-CSRI-26.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSRI-26.50

BDI # 23163230

Features

Roller Width - Inch: 26.5
Roller Width - Millimeter: 673.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CIR-24SB

COMPARE

B5-CIR-24SB

Description
B5-CIR-24SB RETURN IDLER ROLLER ; CI 24" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-24SB

BDI # 23174239

Features

Roller Width - Inch: 26.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 32
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIFL-24SB

COMPARE

B5-CIFL-24SB

Description
B5-CIFL-24SB FLAT CARRIER ROLLER ; CI 24" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFL-24SB

BDI # 23178594

Features

Roller Width - Inch: 26.5
Roller Width - Millimeter: 673.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY
B4-CIR-24SB

COMPARE

B4-CIR-24SB

Description
B4-CIR-24SB RETURN IDLER ROLLER ; CI 24" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIR-24SB

BDI # 23179230

Features

Roller Width - Inch: 26.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 32
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIFL-24SB

COMPARE

B4-CIFL-24SB

Description
B4-CIFL-24SB FLAT CARRIER ROLLER ; CI 24" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIFL-24SB

BDI # 23179638

Features

Roller Width - Inch: 26.5
Roller Width - Millimeter: 673.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY