Page 1 of 32

Next

Compare
B4-R-24SB

COMPARE

B4-R-24SB

Description
B4-R-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B

PRECISION PULLEY

Part # B4-R-24SB

BDI # 21455529

Features

Roller Width - Inch: 27.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : In stock
Loading Price
QTY
B5-R-24SB

COMPARE

B5-R-24SB

Description
B5-R-24SB IDLER ASSEMBLY ; FOR 24" BELT NEMA B 5" ROLLS

PRECISION PULLEY

Part # B5-R-24SB

BDI # 21455502

Features

Roller Width - Inch: 27.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-F-24SB-1

COMPARE

B4-F-24SB-1

Description
B4-F-24SB-1 FLAT CARRIER IDLER ; 24" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-F-24SB-1

BDI # 23176202

Features

Roller Width - Inch: 27.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-R-24SB

COMPARE

C4-R-24SB

Description
C4-R-24SB RETURN IDLER

PRECISION PULLEY

Part # C4-R-24SB

BDI # 21455547

Features

Roller Width - Inch: 27.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-24SB

COMPARE

D5-R-24SB

Description
D5-R-24SB RETURN IDLER ; 24" BELT W 5" RLR

PRECISION PULLEY

Part # D5-R-24SB

BDI # 23142704

Features

Roller Width - Inch: 27.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY