Page 1 of 13

Next

Compare
C6-SAFL-29.25

COMPARE

C6-SAFL-29.25

Description
C6-SAFL-29.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SAFL-29.25

BDI # 23138727

Features

Roller Width - Inch: 29.25
Roller Width - Millimeter: 742.95
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-LUFL-27.75

COMPARE

C6-LUFL-27.75

Description
C6-LUFL-27.75 RETURN RETRO ROLLER ; LUFF BROACH END

PRECISION PULLEY

Part # C6-LUFL-27.75

BDI # 23140812

Features

Roller Width - Inch: 27.75
Roller Width - Millimeter: 704.85
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Luff Broach End | No Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E7-TET-78SB

COMPARE

E7-TET-78SB

Description
E7-TET-78SB TROUGHING IDLER ROLLER ; W/ADPTR 78" BELT W 7" RLR

PRECISION PULLEY

Part # E7-TET-78SB

BDI # 23172106

Features

Roller Width - Inch: 27.75
Roller Width - Millimeter: 704.85
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1981.2
Product Name: Roller
Belt Width - Inch: 78

Price Inventory : Available to order
Loading Price
QTY
D6-LUFL-27.75

COMPARE

D6-LUFL-27.75

Description
D6-LUFL-27.75 RETURN RETRO ROLLER ; LUFF BROACH END

PRECISION PULLEY

Part # D6-LUFL-27.75

BDI # 23159798

Features

Roller Width - Inch: 27.75
Roller Width - Millimeter: 704.85
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Luff Broach End | No Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6-35TET-78SBWB

COMPARE

E6-35TET-78SBWB

Description
E6-35TET-78SBWB TRANSITION TROUGH IDLER ; 78" BELT W 6" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # E6-35TET-78SBWB

BDI # 23168704

Features

Roller Width - Inch: 27.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY