Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Acetal
Other Features:
60 Shore Hardness Grey Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter
Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
60 Shore Hardness Tan Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter
906-656721
Description
906-656721 CONVEYOR ROLLER ; NON-RETURNABLE 906 OD2.9XID5/8IN 2MATL
Part # 10148246
BDI # 26252637
Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
Thermoplastic Rubber Surface | Tan Color Hub
VG-684-PL-3-02
Description
VG-684-PL-3-02 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER PLT 3" X 2FT
Part # VG-684-PL-3-02
BDI # 338923
Features
Roller Width - Inch:
2.96
Roller Width - Millimeter:
75.184
Series:
684
Length - Feet:
2
Height - Millimeter:
92.964
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-684-PL-3-03
Description
VG-684-PL-3-03 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER PLT 3" X 3FT
Part # VG-684-PL-3-03
BDI # 338924
Features
Roller Width - Inch:
2.96
Roller Width - Millimeter:
75.184
Series:
684
Length - Feet:
3
Height - Millimeter:
92.964
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin