Page 1 of 15

Next

Compare
C6-FRD-30SB

COMPARE

C6-FRD-30SB

Description
C6-FRD-30SB FLAT CARRIER IDLER ; RBR DISC 30" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FRD-30SB

BDI # 23149359

Features

Roller Width - Inch: 31.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FLI-30SB

COMPARE

D5-FLI-30SB

Description
D5-FLI-30SB FLAT CARRIER ROLLER ; RBR DISC 30" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLI-30SB

BDI # 23146296

Features

Roller Width - Inch: 31.875
Roller Width - Millimeter: 809.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-30SB

COMPARE

D5-FRD-30SB

Description
D5-FRD-30SB FLAT CARRIER IDLER ; RBR DISC 30" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FRD-30SB

BDI # 23146428

Features

Roller Width - Inch: 31.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-30SB-1

COMPARE

D5-FRD-30SB-1

Description
D5-FRD-30SB-1 FLAT CARRIER IDLER ; RBR DISC 30" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-FRD-30SB-1

BDI # 23146433

Features

Roller Width - Inch: 31.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TUI-54SB

COMPARE

D5-35TUI-54SB

Description
D5-35TUI-54SB IMPACT TROUGHING IDLER ; UNEQ 54" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TUI-54SB

BDI # 23146609

Features

Roller Width - Inch: 31.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 9-5/8 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY