Page 1 of 3

Next

Compare
657-656982

COMPARE

657-656982

Description
657-656982 ROLLER ; NON-RETURNABLE OD60MMXID1/2INX82M

REXNORD

Part # 10138062

BDI # 24109491

Features

Roller Width - Inch: 3.23
Series: 657
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 12.7
Shaft Dia/Bore - Inch: 0.5
Roller Type: Double
Roller Material: Acetal
Other Features: White | Grey Rubber Outer Surface

Price Inventory : Available to order
Loading Price
QTY
B5-TEI-14SB

COMPARE

B5-TEI-14SB

Description
B5-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-TEI-14SB

BDI # 23177403

Features

Roller Width - Inch: 3.313
Roller Width - Millimeter: 84.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 355.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-TEI-14SB

COMPARE

B4-TEI-14SB

Description
B4-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-TEI-14SB

BDI # 23178246

Features

Roller Width - Inch: 3.313
Roller Width - Millimeter: 84.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 355.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
R3B-75-60

COMPARE

R3B-75-60

Description
R3B-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32836RN

BDI # 342500

Features

Roller Width - Inch: 3.25
Series: R3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
32763RNF

COMPARE

32763RNF

Description
32763RNF CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32763RNF

BDI # 342498

Features

Roller Width - Inch: 3.25
Series: RF3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 56.896
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface

Price Inventory : Available to order
Loading Price
QTY