B5-CIR-30SB
Description
B5-CIR-30SB RETURN IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CIR-30SB
BDI # 23174243
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-CIF-30SB
Description
B5-CIF-30SB FLAT CARRIER IDLER ; CI 30" BELT W 5" RLR
Part # B5-CIF-30SB
BDI # 23178580
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIFL-30SB
Description
B5-CIFL-30SB FLAT CARRIER ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CIFL-30SB
BDI # 23178596
Features
Roller Width - Inch:
32.5
Roller Width - Millimeter:
825.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
B5-CIRW-30SB
Description
B5-CIRW-30SB RETURN IDLER ; CI WEB MOUNT 30" BELT W 5" RLR
Part # B5-CIRW-30SB
BDI # 23179418
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-CIFL-30SB
Description
B4-CIFL-30SB FLAT CARRIER ROLLER ; CI 30" BELT W 4" RLR
Part # B4-CIFL-30SB
BDI # 23177627
Features
Roller Width - Inch:
32.5
Roller Width - Millimeter:
825.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30