C4-RI-30SB
Description
C4-RI-30SB RETURN IDLER ROLLER ; RBR DISC 30" BELT W 4" RLR
Part # C4-RI-30SB
BDI # 23147866
Features
Roller Width - Inch:
32.875
Roller Width - Millimeter:
835.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
Features
Roller Width - Inch:
32.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-RRDSA-30SB
Description
C6-RRDSA-30SB RETURN IDLER ; SA RBR DISC 4-1/2" 30" BELT W 6" RLR
Part # C6-RRDSA-30SB
BDI # 23139579
Features
Roller Width - Inch:
32.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-30SB-1
Description
C6-RRDSA-30SB-1 RETURN IDLER ; SA RBR DISC 30" BELT W 6" RLR 1-1/2"
Part # C6-RRDSA-30SB-1
BDI # 23139583
Features
Roller Width - Inch:
32.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-30SBWB
Description
C6-RRDSA-30SBWB RETURN IDLER ; SA RBR DISC 30" BELT W 6" RLR WIDE BASE
Part # C6-RRDSA-30SBWB
BDI # 23139587
Features
Roller Width - Inch:
32.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount