E7P-FMTEI-33.19
Description
E7P-FMTEI-33.19 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT ZINC NUT
Part # E7P-FMTEI-33.19
BDI # 23174791
Features
Roller Width - Inch:
33.19
Roller Width - Millimeter:
843.026
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller
C5-RRD-30
Description
C5-RRD-30 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 30" WIDE BELT CEMA C
Part # C5-RRD-30
BDI # 21978634
Features
Roller Width - Inch:
33.13
Roller Width - Millimeter:
841.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C4-RRD-30-1
Description
C4-RRD-30-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-30-1
BDI # 21986175
Features
Roller Width - Inch:
33.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-RRD-30
Description
D6-RRD-30 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 30" WIDE BELT CEMA D
Part # D6-RRD-30
BDI # 21979176
Features
Roller Width - Inch:
33.13
Roller Width - Millimeter:
841.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C4-RRD-30-4
Description
C4-RRD-30-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-30-4
BDI # 21986177
Features
Roller Width - Inch:
33.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Top Mount