Page 1 of 28

Next

Compare
C4-LUFL-33.75

COMPARE

C4-LUFL-33.75

Description
C4-LUFL-33.75 RETURN RETRO ROLLER ; LUFF BROACH END

PRECISION PULLEY

Part # C4-LUFL-33.75

BDI # 23147747

Features

Roller Width - Inch: 33.75
Roller Width - Millimeter: 857.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Luff Broach End | No Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HE6P-35TE-96SB

COMPARE

HE6P-35TE-96SB

Description
HE6P-35TE-96SB TROUGHING IDLER ; 96" BELT W 6" RLR 35DEG CEMA E

PRECISION PULLEY

Part # HE6P-35TE-96SB

BDI # 23176285

Features

Roller Width - Inch: 33.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7-20TESA-96SB

COMPARE

E7-20TESA-96SB

Description
E7-20TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # E7-20TESA-96SB

BDI # 23162914

Features

Roller Width - Inch: 33.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE7P-35TE-96WBSQ

COMPARE

HE7P-35TE-96WBSQ

Description
HE7P-35TE-96WBSQ TROUGHING IDLER ; 96" BELT W 7" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # HE7P35TE96WBSQ

BDI # 23138528

Features

Roller Width - Inch: 33.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 111
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base | Scale Quality Idler
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-45TE-96SB

COMPARE

E6-45TE-96SB

Description
E6-45TE-96SB TROUGHING IDLER ; 96" BELT W 6" RLR 45DEG CEMA E

PRECISION PULLEY

Part # E6-45TE-96SB

BDI # 23153702

Features

Roller Width - Inch: 33.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY