C6-SAFL-35.25
Description
C6-SAFL-35.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-35.25
BDI # 23138731
Features
Roller Width - Inch:
35.25
Roller Width - Millimeter:
895.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C5-SAFL-35.25
Description
C5-SAFL-35.25 RETRO ROLL ; C5 PULLEY 5" ROLL DIA 30" BELT WD
Part # C5-SAFL-35.25
BDI # 22141889
Features
Roller Width - Inch:
35.25
Roller Width - Millimeter:
895.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C5-35CITI-60SB
Description
C5-35CITI-60SB IMPACT TROUGHING IDLER ; CI 60" BELT W 5" RLR 35DEG
Part # C5-35CITI-60SB
BDI # 23145099
Features
Roller Width - Inch:
35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
65.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-CITI-60SB
Description
C5-CITI-60SB IMPACT TROUGH IDLER ROLLER ; CI 60" BELT W 5" RLR
Part # C5-CITI-60SB
BDI # 23149126
Features
Roller Width - Inch:
35
Roller Width - Millimeter:
889
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1524
Product Name:
Roller
C5-20CITI-60SB
Description
C5-20CITI-60SB IMPACT TROUGHING IDLER ; CI 60" BELT W 5" RLR 20DEG
Part # C5-20CITI-60SB
BDI # 23174927
Features
Roller Width - Inch:
35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
65.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount