HE7P-20TU-48SB
Description
HE7P-20TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 7" RLR 20DEG
Part # HE7P-20TU-48SB
BDI # 23172704
Features
Roller Width - Inch:
35.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE6-20TU-48SB
Description
HE6-20TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 6" RLR 20DEG
Part # HE6-20TU-48SB
BDI # 23140346
Features
Roller Width - Inch:
35.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE6P-20TU-48SB
Description
HE6P-20TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 6" RLR 20DEG
Part # HE6P-20TU-48SB
BDI # 23161840
Features
Roller Width - Inch:
35.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
B5-CIFLI-36SB
Description
B5-CIFLI-36SB FLAT CARRIER ROLLER ; CI RBR DISC 36" BELT W 5" RLR
Part # B5-CIFLI-36SB
BDI # 23174171
Features
Roller Width - Inch:
36.375
Roller Width - Millimeter:
923.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
B5-CIFRD-36SB
Description
B5-CIFRD-36SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 36" BELT W 5" RLR
Part # B5-CIFRD-36SB
BDI # 23174209
Features
Roller Width - Inch:
36.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount