Page 1 of 4

Next

Compare
HE6-10VR-84SB-7

COMPARE

HE6-10VR-84SB-7

Description
HE6-10VR-84SB-7 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # HE6-10VR-84SB-7

BDI # 23160635

Features

Roller Width - Inch: 43.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-VR-84SB

COMPARE

E7-VR-84SB

Description
E7-VR-84SB V-RETURN IDLER ROLLER ; 84" BELT W 7" RLR

PRECISION PULLEY

Part # E7-VR-84SB

BDI # 23172198

Features

Roller Width - Inch: 43.375
Roller Width - Millimeter: 1101.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 2133.6
Product Name: Roller
Belt Width - Inch: 84

Price Inventory : Available to order
Loading Price
QTY
E6-10VR-84SB-7

COMPARE

E6-10VR-84SB-7

Description
E6-10VR-84SB-7 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # E6-10VR-84SB-7

BDI # 23154516

Features

Roller Width - Inch: 43.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-10VR-84SB-7

COMPARE

E6P-10VR-84SB-7

Description
E6P-10VR-84SB-7 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # E6P-10VR-84SB-7

BDI # 23162218

Features

Roller Width - Inch: 43.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIRRD-42SB

COMPARE

B4-CIRRD-42SB

Description
B4-CIRRD-42SB RETURN IDLER ; CI 42" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRRD-42SB

BDI # 23176354

Features

Roller Width - Inch: 43.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 50
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY