Page 1 of 4

Next

Compare
B5-CIRW-48SB

COMPARE

B5-CIRW-48SB

Description
B5-CIRW-48SB RETURN IDLER ; CI WEB MOUNT 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRW-48SB

BDI # 23179424

Features

Roller Width - Inch: 50.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIRW-48SB

COMPARE

B4-CIRW-48SB

Description
B4-CIRW-48SB RETURN IDLER ; CI WEB MOUNT 48" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRW-48SB

BDI # 23174103

Features

Roller Width - Inch: 50.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIR-48SB

COMPARE

B5-CIR-48SB

Description
B5-CIR-48SB RETURN IDLER ROLLER ; CI 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-48SB

BDI # 23174257

Features

Roller Width - Inch: 50.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 56
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIFL-48SB

COMPARE

B5-CIFL-48SB

Description
B5-CIFL-48SB FLAT CARRIER ROLLER ; CI 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFL-48SB

BDI # 23177565

Features

Roller Width - Inch: 50.5
Roller Width - Millimeter: 1282.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
B5-CIF-48SB

COMPARE

B5-CIF-48SB

Description
B5-CIF-48SB FLAT CARRIER IDLER ; CI 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIF-48SB

BDI # 23178586

Features

Roller Width - Inch: 50.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 56
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY