B4-45TE-14SB
Description
B4-45TE-14SB TROUGHING IDLER ; 14" BELT W 4" RLR 45DEG CEMA B
Part # B4-45TE-14SB
BDI # 23177014
Features
Roller Width - Inch:
5.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-45TESA-14SB
Description
B4-45TESA-14SB TROUGHING IDLER ; SELF-ALIGNING 14" BELT W 4" RLR 45DEG
Part # B4-45TESA-14SB
BDI # 23177074
Features
Roller Width - Inch:
5.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-20TE-14SB
Description
B5-20TE-14SB TROUGHING IDLER ; 14" BELT W 5" RLR 20DEG CEMA B
Part # B5-20TE-14SB
BDI # 23178824
Features
Roller Width - Inch:
5.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-35TE-14SB
Description
B4-35TE-14SB TROUGHING IDLER ; 14" BELT W 4" RLR 35DEG CEMA B
Part # B4-35TE-14SB
BDI # 23174007
Features
Roller Width - Inch:
5.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-TE-14SB
Description
B5-TE-14SB TROUGHING IDLER ROLLER ; 14" BELT W 5" RLR
Part # B5-TE-14SB
BDI # 23177391
Features
Roller Width - Inch:
5.438
Roller Width - Millimeter:
138.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller