Page 1 of 3

Next

Compare
D5-CSRI-56.50

COMPARE

D5-CSRI-56.50

Description
D5-CSRI-56.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSRI-56.50

BDI # 23163249

Features

Roller Width - Inch: 56.5
Roller Width - Millimeter: 1435.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-CSRI-56.50

COMPARE

D6-CSRI-56.50

Description
D6-CSRI-56.50 RETURN RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D6-CSRI-56.50

BDI # 23147054

Features

Roller Width - Inch: 56.5
Roller Width - Millimeter: 1435.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-CIR-54SB

COMPARE

C5-CIR-54SB

Description
C5-CIR-54SB RETURN IDLER ROLLER ; CI 54" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIR-54SB

BDI # 23148937

Features

Roller Width - Inch: 56.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 62
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-CIR-54SB

COMPARE

C4-CIR-54SB

Description
C4-CIR-54SB RETURN IDLER ROLLER ; CI 54" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIR-54SB

BDI # 23176836

Features

Roller Width - Inch: 56.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 62
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-CIFL-54SB

COMPARE

C5-CIFL-54SB

Description
C5-CIFL-54SB FLAT CARRIER ROLLER ; CI 54" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIFL-54SB

BDI # 23139317

Features

Roller Width - Inch: 56.5
Roller Width - Millimeter: 1435.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY