Page 1 of 3

Next

Compare
C5-CIFL-60SB

COMPARE

C5-CIFL-60SB

Description
C5-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIFL-60SB

BDI # 23139321

Features

Roller Width - Inch: 62.5
Roller Width - Millimeter: 1587.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY
C5-CIF-60SB

COMPARE

C5-CIF-60SB

Description
C5-CIF-60SB FLAT CARRIER IDLER ; CI 60" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIF-60SB

BDI # 23139289

Features

Roller Width - Inch: 62.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 68
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-CSRI-62.50

COMPARE

D5-CSRI-62.50

Description
D5-CSRI-62.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSRI-62.50

BDI # 23163253

Features

Roller Width - Inch: 62.5
Roller Width - Millimeter: 1587.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-CSRI-62.50

COMPARE

D6-CSRI-62.50

Description
D6-CSRI-62.50 RETURN RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D6-CSRI-62.50

BDI # 23147058

Features

Roller Width - Inch: 62.5
Roller Width - Millimeter: 1587.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-CIFL-60SB

COMPARE

C4-CIFL-60SB

Description
C4-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIFL-60SB

BDI # 23176803

Features

Roller Width - Inch: 62.5
Roller Width - Millimeter: 1587.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY