B5-CIT-20SB
Description
B5-CIT-20SB TROUGHING IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CIT-20SB
BDI # 23179432
Features
Roller Width - Inch:
7.125
Roller Width - Millimeter:
180.975
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
508
Product Name:
Roller
C4-CIT-20SB
Description
C4-CIT-20SB TROUGHING IDLER ROLLER ; CI 20" BELT W 4" RLR
Part # C4-CIT-20SB
BDI # 23175459
Features
Roller Width - Inch:
7.125
Roller Width - Millimeter:
180.975
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
508
Product Name:
Roller
C4-20CIT-20SB
Description
C4-20CIT-20SB TROUGHING IDLER ; CI 20" BELT W 4" RLR 20DEG
Part # C4-20CIT-20SB
BDI # 23177683
Features
Roller Width - Inch:
7.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-35CIT-20SB
Description
C4-35CIT-20SB TROUGHING IDLER ; CI 20" BELT W 4" RLR 35DEG
Part # C4-35CIT-20SB
BDI # 23179532
Features
Roller Width - Inch:
7.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
B4-CIT-20SB
Description
B4-CIT-20SB TROUGHING IDLER ROLLER ; CI 20" BELT W 4" RLR
Part # B4-CIT-20SB
BDI # 23174119
Features
Roller Width - Inch:
7.125
Roller Width - Millimeter:
180.975
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
508
Product Name:
Roller