Page 1 of 9

Next

Compare
D6-45TEI-24SBWB

COMPARE

D6-45TEI-24SBWB

Description
D6-45TEI-24SBWB IMPACT TROUGHING IDLER ; 24" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TEI-24SBWB

BDI # 23152270

Features

Roller Width - Inch: 7.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-TEI-24SB

COMPARE

C5-TEI-24SB

Description
C5-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 5" RLR

PRECISION PULLEY

Part # C5-TEI-24SB

BDI # 23145550

Features

Roller Width - Inch: 7.438
Roller Width - Millimeter: 188.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-TEI-24SB

COMPARE

C4-TEI-24SB

Description
C4-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 4" RLR

PRECISION PULLEY

Part # C4-TEI-24SB

BDI # 23140439

Features

Roller Width - Inch: 7.438
Roller Width - Millimeter: 188.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-24SBWB

COMPARE

D5-45TEI-24SBWB

Description
D5-45TEI-24SBWB IMPACT TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TEI-24SBWB

BDI # 23146752

Features

Roller Width - Inch: 7.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-24SB

COMPARE

D5-45TEI-24SB

Description
D5-45TEI-24SB IMPACT TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TEI-24SB

BDI # 23146748

Features

Roller Width - Inch: 7.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY