C4-CITW-24SB
Description
C4-CITW-24SB TROUGHING WING ROLLER ; CI 24" BELT W 4" RLR
Part # C4-CITW-24SB
BDI # 23179866
Features
Roller Width - Inch:
7.5
Roller Width - Millimeter:
190.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
B5-CITW-24SB
Description
B5-CITW-24SB TROUGHING WING ROLLER ; CI 24" BELT W 5" RLR
Part # B5-CITW-24SB
BDI # 23175986
Features
Roller Width - Inch:
7.5
Roller Width - Millimeter:
190.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
B4-CITW-24SB
Description
B4-CITW-24SB TROUGHING WING ROLLER ; CI 24" BELT W 4" RLR
Part # B4-CITW-24SB
BDI # 23178666
Features
Roller Width - Inch:
7.5
Roller Width - Millimeter:
190.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
C5-CITW-24SB
Description
C5-CITW-24SB TROUGHING WING ROLLER ; CI 24" BELT W 5" RLR
Part # C5-CITW-24SB
BDI # 23149178
Features
Roller Width - Inch:
7.5
Roller Width - Millimeter:
190.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
HE6-TUW-36SB
Description
HE6-TUW-36SB TROUGHING WING ROLLER ; UNEQ 36" BELT W 6" RLR
Part # HE6-TUW-36SB
BDI # 23160939
Features
Roller Width - Inch:
7.5
Roller Width - Millimeter:
190.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
914.4
Product Name:
Roller