E6-HRRI-83.50
Description
E6-HRRI-83.50 RETURN RETRO ROLLER ; RUBBER DISC HEWITT ROBINS ZINC NUT
Part # E6-HRRI-83.50
BDI # 23143042
Features
Roller Width - Inch:
83.5
Roller Width - Millimeter:
2120.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
E7-20UI-96
Description
E7-20UI-96 IMPACT IDLER ; 7" DIA ROLLER 20DEG 96" WIDE BELT CEMA E
Part # E7-20UI-96
BDI # 21976736
Features
Roller Width - Inch:
83.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20UI-96
Description
E6-20UI-96 IMPACT IDLER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E
Part # E6-20UI-96
BDI # 21977720
Features
Roller Width - Inch:
83.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20U-96-07
Description
E6-20U-96-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E
Part # E6-20U-96-07
BDI # 21977702
Features
Roller Width - Inch:
83.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20U-96-04
Description
E7-20U-96-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 96" W BLT (SMARTCATALOG)
Part # E7-20U-96-04
BDI # 26386900
Features
Roller Width - Inch:
83.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount