B4-CIT-24SB
Description
B4-CIT-24SB TROUGHING IDLER ROLLER ; CI 24" BELT W 4" RLR
Part # B4-CIT-24SB
BDI # 23174123
Features
Roller Width - Inch:
8.5
Roller Width - Millimeter:
215.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
C4-CIT-24SB
Description
C4-CIT-24SB TROUGHING IDLER ROLLER ; CI 24" BELT W 4" RLR
Part # C4-CIT-24SB
BDI # 23175463
Features
Roller Width - Inch:
8.5
Roller Width - Millimeter:
215.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-CSTEI-8.50
Description
D5-CSTEI-8.50 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D5-CSTEI-8.50
BDI # 23146134
Features
Roller Width - Inch:
8.5
Roller Width - Millimeter:
215.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-CSTEI-8.50
Description
D6-CSTEI-8.50 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D6-CSTEI-8.50
BDI # 23147118
Features
Roller Width - Inch:
8.5
Roller Width - Millimeter:
215.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-HSTEI-8.50
Description
D6-HSTEI-8.50 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT
Part # D6-HSTEI-8.50
BDI # 23159790
Features
Roller Width - Inch:
8.5
Roller Width - Millimeter:
215.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller