Page 1 of 34

Next

Compare
B4-TE-24SB

COMPARE

B4-TE-24SB

Description
B4-TE-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA 0 DEG CEMA B

PRECISION PULLEY

Part # B4-TE-24SB

BDI # 21455495

Features

Roller Width - Inch: 8.938
Roller Width - Millimeter: 227.025
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center and Wing Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : In stock
Loading Price
QTY
B4-35TE-24SB

COMPARE

B4-35TE-24SB

Description
B4-35TE-24SB THROUGHING IDLER

PRECISION PULLEY

Part # B4-35TE-24SB

BDI # 21455481

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : In stock
Loading Price
QTY
D6-35TE-24SBWB

COMPARE

D6-35TE-24SBWB

Description
D6-35TE-24SBWB TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-35TE-24SBWB

BDI # 23148115

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35TESA-24SB

COMPARE

B5-35TESA-24SB

Description
B5-35TESA-24SB TROUGHING IDLER ; SELF-ALIGNING 24" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35TESA-24SB

BDI # 23172661

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TE-24SBWB

COMPARE

D5-35TE-24SBWB

Description
D5-35TE-24SBWB TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D5-35TE-24SBWB

BDI # 23144301

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY