D6-45TE-30SBWB
Description
D6-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG CEMA D WIDE BASE
Part # D6-45TE-30SBWB
BDI # 23146960
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-TE-30SB
Description
D5-TE-30SB TROUGHING IDLER ROLLER ; 30" BELT W 5" RLR
Part # D5-TE-30SB
BDI # 23152811
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
C5-45TEI-30SBWB
Description
C5-45TEI-30SBWB IMPACT TROUGHING IDLER ; 30" BELT W 5" RLR 45DEG WIDE BASE
Part # C5-45TEI-30SBWB
BDI # 23138982
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TE-30SBWB
Description
D5-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 5" RLR 45DEG CEMA D WIDE BASE
Part # D5-45TE-30SBWB
BDI # 23146703
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller