Page 1 of 32

Next

Compare
E7P-20TEISW-36SB

COMPARE

E7P-20TEISW-36SB

Description
E7P-20TEISW-36SB IMPACT EZ SLIDER ASSY ; 36" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # E7P20TEISW36SB

BDI # 23158264

Features

Roller Width - Inch: 13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: With Impact Roll in Center
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-20TESA-36SB

COMPARE

E6P-20TESA-36SB

Description
E6P-20TESA-36SB TROUGHING IDLER ; SELF-ALIGNING 36" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6P-20TESA-36SB

BDI # 23171199

Features

Roller Width - Inch: 13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE6P-20TER-36SB

COMPARE

HE6P-20TER-36SB

Description
HE6P-20TER-36SB TROUGHING IDLER ; W/REM EB 36" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # HE6P-20TER-36SB

BDI # 23161793

Features

Roller Width - Inch: 13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE7P-35TESA-36SB

COMPARE

HE7P-35TESA-36SB

Description
HE7P-35TESA-36SB TROUGHING IDLER ; SELF-ALIGNING 36" BELT W 7" RLR 35DEG

PRECISION PULLEY

Part # HE7P35TESA36SB

BDI # 23138532

Features

Roller Width - Inch: 13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE7P-45TESA-36SB

COMPARE

HE7P-45TESA-36SB

Description
HE7P-45TESA-36SB TROUGHING IDLER ; SELF-ALIGNING 36" BELT W 7" RLR 45DEG

PRECISION PULLEY

Part # HE7P45TESA36SB

BDI # 23138564

Features

Roller Width - Inch: 13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY