B5-CIFRD-14SB

COMPARE

B5-CIFRD-14SB

Description
B5-CIFRD-14SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFRD-14SB

BDI # 23174184

Features

Roller Width - Inch: 14.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 22
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIFLI-14SB

COMPARE

B5-CIFLI-14SB

Description
B5-CIFLI-14SB FLAT CARRIER ROLLER ; CI RBR DISC 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFLI-14SB

BDI # 23177567

Features

Roller Width - Inch: 14.375
Roller Width - Millimeter: 365.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 355.6
Product Name: Roller
Belt Width - Inch: 14

Price Inventory : Available to order
Loading Price
QTY