Page 1 of 26

Next

Compare
48-GC5412-02

COMPARE

48-GC5412-02

Description
48-GC5412-02 IDL P/A ST EQ F/S IDLER ; NON-RETURNABLE

REXNORD

Part # 10508761

BDI # 24134193

Features

Roller Width - Inch: 17
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Other Features: Sealed
Mounting Method: Base Mount
Belt Width - Millimeter: 1219.2

Price Inventory : Available to order
Loading Price
QTY
D6-CRTE-17.00

COMPARE

D6-CRTE-17.00

Description
D6-CRTE-17.00 ZN CON RETRO ROLL

PRECISION PULLEY

Part # D6-CRTE-17.00

BDI # 21455579

Features

Roller Width - Inch: 17
Roller Width - Millimeter: 431.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-35CITI-42SB

COMPARE

C5-35CITI-42SB

Description
C5-35CITI-42SB IMPACT TROUGHING IDLER ; CI 42" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # C5-35CITI-42SB

BDI # 23145087

Features

Roller Width - Inch: 17
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 47.625
Roller Material: Steel
Other Features: Endstand Mounting | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35TG-42SB

COMPARE

C5-35TG-42SB

Description
C5-35TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # C5-35TG-42SB

BDI # 23178716

Features

Roller Width - Inch: 17
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TG-42SB

COMPARE

C5-20TG-42SB

Description
C5-20TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20TG-42SB

BDI # 23179154

Features

Roller Width - Inch: 17
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY