Page 1 of 3

Next

Compare
C6-RLG-20SB

COMPARE

C6-RLG-20SB

Description
C6-RLG-20SB RETURN RUBBER GROOVED ROLLER ; 20" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RLG-20SB

BDI # 23140972

Features

Roller Width - Inch: 21.875
Roller Width - Millimeter: 555.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter: 508
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-FRD-20SB

COMPARE

C5-FRD-20SB

Description
C5-FRD-20SB FLAT CARRIER IDLER ; RBR DISC 20" BELT W 5" RLR

PRECISION PULLEY

Part # C5-FRD-20SB

BDI # 23141935

Features

Roller Width - Inch: 21.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RLG-20SB

COMPARE

C5-RLG-20SB

Description
C5-RLG-20SB RETURN RUBBER GROOVED ROLLER ; 20" BELT W 5" RLR

PRECISION PULLEY

Part # C5-RLG-20SB

BDI # 23142131

Features

Roller Width - Inch: 21.875
Roller Width - Millimeter: 555.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter: 508
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-23LSI-20

COMPARE

C6-23LSI-20

Description
C6-23LSI-20 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 20" BELT W 6" RLR 23DEG

PRECISION PULLEY

Part # C6-23LSI-20

BDI # 23147982

Features

Roller Width - Inch: 21.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: 1-7/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
C6-FRD-20SB-1

COMPARE

C6-FRD-20SB-1

Description
C6-FRD-20SB-1 FLAT CARRIER IDLER ; RBR DISC 20" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-FRD-20SB-1

BDI # 23149348

Features

Roller Width - Inch: 21.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY