B5-CITIS-48SB

COMPARE

B5-CITIS-48SB

Description
B5-CITIS-48SB TROUGHING IDLER ROLLER ; CI RBR DISC 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITIS-48SB

BDI # 23175960

Features

Roller Width - Inch: 22.375
Roller Width - Millimeter: 568.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY