B5-CIFRD-24SB
Description
B5-CIFRD-24SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 24" BELT W 5" RLR
Part # B5-CIFRD-24SB
BDI # 23174201
Features
Roller Width - Inch:
24.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
32
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIFLI-24SB
Description
B5-CIFLI-24SB FLAT CARRIER ROLLER ; CI RBR DISC 24" BELT W 5" RLR
Part # B5-CIFLI-24SB
BDI # 23177575
Features
Roller Width - Inch:
24.375
Roller Width - Millimeter:
619.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24