Page 1 of 7

Next

Compare
C5-RRD-24SB

COMPARE

C5-RRD-24SB

Description
C5-RRD-24SB RETURN IDLER ; RBR DISC 5" RLR 24" BELT W

PRECISION PULLEY

Part # C5-RRD-24SB

BDI # 23139443

Features

Roller Width - Inch: 26.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-24SB

COMPARE

C6-RRDSA-24SB

Description
C6-RRDSA-24SB RETURN IDLER ; SA RBR DISC 4-1/2" 24" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RRDSA-24SB

BDI # 23139567

Features

Roller Width - Inch: 26.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-24SB-1

COMPARE

C6-RRDSA-24SB-1

Description
C6-RRDSA-24SB-1 RETURN IDLER ; SA RBR DISC 24" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RRDSA-24SB-1

BDI # 23139571

Features

Roller Width - Inch: 26.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-24SBWB

COMPARE

C6-RRDSA-24SBWB

Description
C6-RRDSA-24SBWB RETURN IDLER ; SA RBR DISC 24" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # C6-RRDSA-24SBWB

BDI # 23139575

Features

Roller Width - Inch: 26.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RI-24SB

COMPARE

C6-RI-24SB

Description
C6-RI-24SB RETURN IDLER ROLLER ; RBR DISC 24" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RI-24SB

BDI # 23140942

Features

Roller Width - Inch: 26.875
Roller Width - Millimeter: 682.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY