B4-R-24SB
Description
B4-R-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B
Part # B4-R-24SB
BDI # 21455529
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-R-24SB
Description
B5-R-24SB IDLER ASSEMBLY ; FOR 24" BELT NEMA B 5" ROLLS
Part # B5-R-24SB
BDI # 21455502
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D6-FSA-24SB
Description
D6-FSA-24SB FLAT CARRIER IDLER ; SELF-ALIGNING 24" BELT W 6" RLR
Part # D6-FSA-24SB
BDI # 23158672
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C6-FLBR-24SB
Description
C6-FLBR-24SB IDLER RETURN ROLLER ; BEATER 24" BELT W 6" RLR
Part # C6-FLBR-24SB
BDI # 23149930
Features
Roller Width - Inch:
27.375
Roller Width - Millimeter:
695.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
609.6
Product Name:
Roller
C6-FL-24SB
Description
C6-FL-24SB FLAT CARRIER ROLLER ; 24" BELT W 6" RLR
Part # C6-FL-24SB
BDI # 23149901
Features
Roller Width - Inch:
27.375
Roller Width - Millimeter:
695.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller