Page 1 of 3

Next

Compare
32892RN

COMPARE

32892RN

Description
32892RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32892RN

BDI # 342504

Features

Roller Width - Inch: 3.25
Series: R3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 56.896
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
32763RNF

COMPARE

32763RNF

Description
32763RNF CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32763RNF

BDI # 342498

Features

Roller Width - Inch: 3.25
Series: RF3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 56.896
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
321993RN

COMPARE

321993RN

Description
321993RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 321993RN

BDI # 342490

Features

Roller Width - Inch: 3.25
Series: RP3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Polypropylene
Other Features: Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface | Solid

Price Inventory : Available to order
Loading Price
QTY
R3B-75-60

COMPARE

R3B-75-60

Description
R3B-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32836RN

BDI # 342500

Features

Roller Width - Inch: 3.25
Series: R3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
RF3-75-50

COMPARE

RF3-75-50

Description
RF3-75-50 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32763

BDI # 342497

Features

Roller Width - Inch: 3.25
Series: RF3
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 50.038
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange

Price Inventory : Available to order
Loading Price
QTY