HE7-10VR-66SB-7
Description
HE7-10VR-66SB-7 V-RETURN IDLER ; 66" BELT W 7" RLR 10DEG
Part # HE7-10VR-66SB-7
BDI # 23162074
Features
Roller Width - Inch:
34.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-VR-66SB
Description
E7-VR-66SB V-RETURN IDLER ROLLER ; 66" BELT W 7" RLR
Part # E7-VR-66SB
BDI # 23172187
Features
Roller Width - Inch:
34.25
Roller Width - Millimeter:
869.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
HE6-10VR-66SB-7
Description
HE6-10VR-66SB-7 V-RETURN IDLER ; 66" BELT W 6" RLR 10DEG
Part # HE6-10VR-66SB-7
BDI # 23160624
Features
Roller Width - Inch:
34.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VRI-66SB-7
Description
E7P-10VRI-66SB-7 V-RETURN IMPACT IDLER ; 66" BELT W 7" RLR 10DEG
Part # E7P10VRI66SB-7
BDI # 23157825
Features
Roller Width - Inch:
34.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VR-66SB-4
Description
E7P-10VR-66SB-4 V-RETURN IDLER ; 66" BELT W 7" RLR 10DEG
Part # E7P-10VR-66SB-4
BDI # 23167203
Features
Roller Width - Inch:
34.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount