E7-15IVR-66SB-7
Description
E7-15IVR-66SB-7 V-RETURN IDLER ; 66" BELT W 7" RLR 15DEG
Part # E7-15IVR-66SB-7
BDI # 23156329
Features
Roller Width - Inch:
34.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount