212 D1/2X12IN 5/16-18 SS LASER

COMPARE

212 D1/2X12IN 5/16-18 SS LASER

Description
212 D1/2X12IN 5/16-18 SS LASER ; ADJUSTING ROD NON RETURNABLE

REXNORD

Part # 10309172

BDI # 24331886

Features

Size: 1/2" Diameter X 12" Length X 5/16-18" Thread Length
Used For: Conveyor
Part Description: Adjusting Rod
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Laser Etched
Product Name: Rod

Price Inventory : Available to order
Loading Price
QTY