LEV133 3/4-10INX10.72IN 06 SS PA
Description
LEV133 3/4-10INX10.72IN 06 SS PA ; NON-RETURNABLE 133-64795 LEVELER
Part # 10082405
BDI # 22464120
Features
Thread Size:
3/4-10
Series:
133
Thread Length - Inch:
0
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
0
Inch - Metric:
Inch
Other Features:
Spindle Type 6
Product Name:
Leveler
Overall Height - Inch:
10.72