TME-330R3MR-FM
Description
16770 MOD ROLLER TRANSFER PLATE ; MR TYPE M6 THD 85MM LG
Part # 16770
BDI # 22975987
Features
Roller Width - Inch:
2.85
Roller Width - Millimeter:
72.39
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.163
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance
VG-SST-2.25-10
Description
VG-SST-2.25-10 CONVEYOR GUIDE RAIL ; SS TEE 10FT/BOX
Part # VG-SST-2.25-10
BDI # 337796
Features
Series:
T-2.25
Track Width - Millimeter:
57.15
Length - Feet:
10
Track Width - Inch:
2.25
Height - Millimeter:
21.082
Height - Inch:
0.83
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Price is per Foot | Tee Type | 14 Gauge
Product Name:
Belt or Chain Guide | Wear Strip
12CH2265
Description
12CH2265 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2265
BDI # 614929
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
16CH2206
Description
16CH2206 BEARING HANGER ; 220 SERIES 21-1/2" LEN 5" WIDTH
Part # 16CH2206
BDI # 615891
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
11.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
282.575
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
546.1
Other Features:
16 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
21.5
672 LIP2 L85MM HP
Description
ROL-PLT 672 LIP2 L85MM HP 672-687412 ; NON-RETURNABLE ROLLER TRANSFER PLATE
Part # 10138178
BDI # 21473872
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft