16CH2206
Description
16CH2206 BEARING HANGER ; 220 SERIES 21-1/2" LEN 5" WIDTH
Part # 16CH2206
BDI # 615891
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
11.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
282.575
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
546.1
Other Features:
16 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
21.5
14CH2266-O
Description
14CH2266-O BEARING HANGER ; 226 SERIES 15" LEN 5" WIDTH
Part # 14CH2266-O
BDI # 615464
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
381
Other Features:
14 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
15
VG-SST-2.25-10
Description
VG-SST-2.25-10 CONVEYOR GUIDE RAIL ; SS TEE 10FT/BOX
Part # VG-SST-2.25-10
BDI # 337796
Features
Series:
T-2.25
Track Width - Millimeter:
57.15
Length - Feet:
10
Track Width - Inch:
2.25
Height - Millimeter:
21.082
Height - Inch:
0.83
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Price is per Foot | Tee Type | 14 Gauge
Product Name:
Belt or Chain Guide | Wear Strip
NT4-R220
Description
NT4-R220 ROLLER END BEARING ; NON-RETURNABLE ABS 1-1/2" 2EA/PAK
Part # NT4-R220
BDI # 342387
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
1.61
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
40.894
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402
VG-SSWF-20
Description
VG-SSWF-20 CONVEYOR GUIDE RAIL ; SS WFLT 20FT/BOX
Part # VG-SSWF-20
BDI # 337874
Features
Series:
WF
Track Width - Millimeter:
25.4
Length - Feet:
20
Track Width - Inch:
1
Height - Millimeter:
17.526
Height - Inch:
0.69
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Price is per Foot | Wide Flat Type | 14 Gauge | Optional Side Guide
Product Name:
Guide | Wear Strip