NT4-R220
Description
NT4-R220 ROLLER END BEARING ; NON-RETURNABLE ABS 1-1/2" 2EA/PAK
Part # NT4-R220
BDI # 342387
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
1.61
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
40.894
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402
NT-4
Description
NT-4 INSERT BEARING ; NON-RETURNABLE SP CUSTOMIZD PROD NYL ORG
Part # NT-4
BDI # 342625
Features
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.89
Flange Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
22.606
Other Features:
Round Bore
Rolling Element:
Plain
Product Name:
Bearing Insert
Width - Millimeter:
41.402
VG-J200-125-10
Description
VG-J200-125-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 1/8"X2" 10FT/BOX
Part # VG-J200-125-10
BDI # 338371
Features
Series:
2" J-Legs
Track Width - Millimeter:
50.8
Length - Feet:
10
Track Width - Inch:
2
Height - Millimeter:
10.16
Height - Inch:
0.4
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
7.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
180.975
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
13.5
VG-SST-1.60-SD-20
Description
VG-SST-1.60-SD-20 CONVEYOR GUIDE RAIL ; NON-RETURNABLE SS TEE SD 20FT/RLL
Part # VG-SST-1.60-SD-20
BDI # 337765
Features
Series:
T-1.60
Track Width - Millimeter:
40.64
Length - Feet:
20
Track Width - Inch:
1.6
Height - Millimeter:
21.082
Height - Inch:
0.83
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Price is per Foot | Tee Type | 14 Gauge | Static Dissipating
Product Name:
Belt or Chain Guide | Wear Strip