Page 1 of 2

Next

Compare
18CH19B6

COMPARE

18CH19B6

Description
18CH19B6 BEARING HANGER ; 18" X 3" 19B -OIL

MARTIN SPROCKET & GR

Part # 18CH19B6

BDI # 616258

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 13.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 349.25

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 603.25
Other Features: 18 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 23.75

Price Inventory : Available to order
Request A Price QTY
14CH305

COMPARE

14CH305

Description
14CH305 BEARING HANGER ; 14" X 2 7/16" 30

MARTIN SPROCKET & GR

Part # 14CH305

BDI # 615465

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 190.5

Series: 30
Inch - Metric: Inch
Length - Millimeter: 0
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch: 0

Price Inventory : Available to order
Request A Price QTY
16CHU19B6

COMPARE

16CHU19B6

Description
16CHU19B6 BEARING HANGER ; 16" X 3" 19B U BOLT

MARTIN SPROCKET & GR

Part # 16CHU19B6

BDI # 615888

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 12.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 314.325

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 539.75
Other Features: 16 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 21.25

Price Inventory : Available to order
Request A Price QTY
12CH305

COMPARE

12CH305

Description
12CH305 BEARING HANGER ; 12" X 2 7/16" 30

MARTIN SPROCKET & GR

Part # 12CH305

BDI # 614934

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 6.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 165.1

Series: 30
Inch - Metric: Inch
Length - Millimeter: 0
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch: 0

Price Inventory : Available to order
Request A Price QTY
12CH306

COMPARE

12CH306

Description
12CH306 BEARING HANGER ; 12" X 3" 30

MARTIN SPROCKET & GR

Part # 12CH306

BDI # 614935

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 6.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 165.1

Series: 30
Inch - Metric: Inch
Length - Millimeter: 0
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch: 0

Price Inventory : Available to order
Request A Price QTY